missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Stainless Steel Needles
Use Teramo™ Stainless Steel Needles for research. Each single-use needle has a color-coded hub and a beveled tip. Their use is for the ZR-205 and SZR-260 series.
Brand: Terumo TUAN1950R1
This item is not returnable.
View return policy
Description
- For SZR-205 and SZR-260 series
- Stainless steel with color-coded polypropylene luer fitting
- Beveled tip
- Sterilized by ethylene oxide
Specifications
Stainless Steel | |
19 G | |
For research use only, single use with colour coded hubs | |
51 mm | |
SZR-205 and SZR-260 Series |
Cream | |
1 mm | |
Needle | |
Bevel | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Terumo™ Stainless Steel Needles > Length: 51mm; Gauge: 19G
Spot an opportunity for improvement?Share a Content Correction