missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Labels: Circular
Circular printable labels for thermal transfer printers
179.00 EUR - 290.00 EUR
Specifications
Certifications/Compliance | 2005/618/EC |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Material | Polypropylene |
Product Code | Brand | Includes | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
17170151
|
Brady™
121002 |
3 in. core, Secondary label | 0.375 x 1 in. (W x H) | 9.5 x 25.4 mm (W x H) |
252.00 EUR
Pack of 2000 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||
17160151
|
Brady™
121001 |
3 in. core, Secondary label | 0.5 x 1 in. (W x H) | 12.7 x 25.4 mm (W x H) |
248.00 EUR
Pack of 2000 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||
17100171
|
Brady™
121020 |
1 in. core, Secondary label | 0.375 x 1 in. (W x H) | 9.5 x 25.4 mm (W x H) |
290.00 EUR
Pack of 2000 |
In Stock
Log in to see stock. |
||||
17190161
|
Brady™
121019 |
1 in. core, Secondary label | 0.5 x 1 in. (W x H) | 12.7 x 25.4 mm (W x H) |
179.00 EUR
Pack of 2000 |
In Stock
Log in to see stock. |
||||
Description
Printer Compatibility
- BBP81
- Brady 1244
- Brady 1344
- Brady 200MVP Plus
- Brady 2461
- Brady 300MVP Plus
- Brady 300X-Plus II
- Brady 3481
- Brady 360X-Plus II
- Brady 600X-Plus II
- Brady 6441
- Brady IP
- Tagus T200
- Tagus T300
- Thermal Transfer Printers
This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.
Order Info
See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
2005/618/EC | |
White | |
Polypropylene | |
Laboratory identification, vial top |
Acrylic, Permanent | |
Matte | |
Thermal Transfer Printer Labels - 1 in. Core | |
2000/Roll |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Thermal Transfer Printer Labels: Circular