missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Ultra Aggressive Metallized Labels
High adhesion, matte printable labels made of metallized polyester for Thermal Transfer Printers.
Brand: Brady™ 020792
This item is not returnable.
View return policy
Description
- Printable, ultra aggressive metallized polyester labels for thermal transfer printers
- Material is UL and CSA approved with its respective ribbon
Specifications
Not Autoclavable | |
THT-53-486-3 | |
Gray | |
Metallized Polyester | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
3000 Labels | |
-40°C to +120°C | |
15.2 mm | |
50.8 mm | |
12.7 mm |
UL and CSA Approved | |
Permanent Rubber | |
Matte | |
Thermal Transfer | |
Asset Tracking, Equipment Labeling, General Identification, Inventory Labeling | |
1 | |
Rectangle | |
0.135 mm | |
50.8 mm | |
12.7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Thermal Transfer Ultra Aggressive Metallized Labels > Thermal Transfer Ultra Aggressive Metallized Labels; Color: Gray; Height (Metric): 12.7 mm; Labels per Row: 1; Vertical Repeat (Metric): 15.2 mm; Width (Metric): 50.8 mm
Spot an opportunity for improvement?Share a Content Correction