missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BETASIL™ Diol Columns
BETASIL™ Diol Columns offer a wide range of Thermo Scientific chemistries featuring a high surface area with high bonded phase coverage.
Brand: Thermo Scientific™ 72605-152130
This item is not returnable.
View return policy
Description
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications
(OH) Diol | |
2.1 mm | |
LC/MS Separation | |
150 mm | |
2 to 9 | |
310 m²/g | |
L20 | |
Beta | |
6% | |
Polar Selectivity | |
HPLC |
Analytical Column | |
5 μm | |
Standard | |
5 μm | |
100 Å | |
High Bonded Phase Coverage | |
Diol (OH) | |
Silica | |
Polar Selectivity | |
HPLC Column |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ BETASIL™ Diol Columns > Particle Size: 5μm; 150L x 2.1mm I.D.
Spot an opportunity for improvement?Share a Content Correction