missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG Tissue Culture Test Plate
Tissue culture test plate
Brand: TPP Techno Plastic Products AG 92196
This item is not returnable.
View return policy
Description
- Opto-mechanical treatment of growth area for optimal cell adhesion
- Lid with air-venting system guarantees controled gas exchange with low evaporation
- Sloped edge allows placement of the lid in one position only
- Yellow marking area on lid and plate ensure correct lid orientation: yellow on yellow – match!
- Ridged grip area ensures a secure grasp and prevents from accidentally lifting off the lid
- Clear alpha-numerical labelling between the wells for easy orientation during microscopy, easy to see black alpha-numerics on the side
- Growth area on spherical zone only
- Absolutely flat growth surface
- All TPP plate sizes (6, 12, 24, 48 and 96-well) stack securely together
- Air vents in plate base prevent condensation and provide consistent air-flow between stacked plates
Specifications
ISO 9001:2015 | |
No sunlight, breakable goods, room temperature | |
Not Autoclavable | |
Standard | |
Single-use | |
Skirted | |
0.36 mL | |
Sterile | |
Yes | |
Yes | |
6.4 mm |
Standard | |
Testplate, Total Planar, High Quality | |
Single, small packaging unit | |
Clear | |
Cell Culture Laboratory Routine | |
Polystyrene | |
96 | |
Flat Bottom (F-well) | |
Lid and bottom | |
Room temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TPP Techno Plastic Products AG Tissue Culture Test Plate > Flat
Spot an opportunity for improvement?Share a Content Correction