missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Trajan GC Columns BP5MS-UI

Innovative phase for 5% GC-MS analysis. 5% Phenyl Polysilphenylene-siloxane BP5MS-UI GC columns are a suitable replacement for DB-5ms Ultra Inert, DB-5ms, Rtx-5 MS, Rxi-5 MS, Rxi-5Sil MS, ZB-5ms, ZB-5MSi, SLB-5ms, Equity-5.

Brand:  SGE™ 09262019

 View more versions of this product

Product Code. 15502596

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Perfect for your 5% GC-MS analysis
  • Optimized silphenylene content for general purpose GC MS analysis
  • Low bleed to maximize signal-to-noise ratio
  • Deactivated to provide excellent peak shapes
  • Individually tested with a challenging test mixture for guaranteed ultra inertness
  • See also adapted liners
  • Film thickness 0.25μm
  • Operating temperature -40°C to 330/350°C
Specifications

Specifications

GC Column
5% GC/MS Analysis
Agilent tapered inlet liner with quartz wool, pre-fitted O-ring, T1 deactivation, 4mm x 78.5mm
Pack of 5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers