missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Trajan GC Columns BP5MS-UI
Innovative phase for 5% GC-MS analysis. 5% Phenyl Polysilphenylene-siloxane BP5MS-UI GC columns are a suitable replacement for DB-5ms Ultra Inert, DB-5ms, Rtx-5 MS, Rxi-5 MS, Rxi-5Sil MS, ZB-5ms, ZB-5MSi, SLB-5ms, Equity-5.
47.65 EUR - 190.00 EUR
Specifications
Type | GC Column |
---|---|
For Use With (Application) | 5% GC/MS Analysis |
Includes | Agilent tapered inlet liner with quartz wool, pre-fitted O-ring, T1 deactivation, 4mm x 78.5mm |
Produktcode | Marke | Includes | Quantity | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Includes | Quantity | Preis | Menge & Verfügbarkeit | ||||
15502596
|
SGE™
09262019 |
Agilent tapered inlet liner with quartz wool, pre-fitted O-ring, T1 deactivation, 4mm x 78.5mm | Pack of 5 | ||||||
15512596
|
SGE™
0926201901 |
Agilent tapered inlet liner with quartz wool, pre-fitted O-ring, T1 deactivation, 4mm x 78.5mm | Each | ||||||
Beschreibung
- Perfect for your 5% GC-MS analysis
- Optimized silphenylene content for general purpose GC MS analysis
- Low bleed to maximize signal-to-noise ratio
- Deactivated to provide excellent peak shapes
- Individually tested with a challenging test mixture for guaranteed ultra inertness
- See also adapted liners
- Film thickness 0.25μm
- Operating temperature -40°C to 330/350°C
Spezifikation
GC Column | |
5% GC/MS Analysis | |
Agilent tapered inlet liner with quartz wool, pre-fitted O-ring, T1 deactivation, 4mm x 78.5mm |