missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Trajan GC Columns BP5MS-UI
Innovative phase for 5% GC-MS analysis. 5% Phenyl Polysilphenylene-siloxane BP5MS-UI GC columns are a suitable replacement for DB-5ms Ultra Inert, DB-5ms, Rtx-5 MS, Rxi-5 MS, Rxi-5Sil MS, ZB-5ms, ZB-5MSi, SLB-5ms, Equity-5.
Brand: SGE™ 0926201901
This item is not returnable.
View return policy
Description
- Perfect for your 5% GC-MS analysis
- Optimized silphenylene content for general purpose GC MS analysis
- Low bleed to maximize signal-to-noise ratio
- Deactivated to provide excellent peak shapes
- Individually tested with a challenging test mixture for guaranteed ultra inertness
- See also adapted liners
- Film thickness 0.25μm
- Operating temperature -40°C to 330/350°C
Specifications
GC Column | |
5% GC/MS Analysis | |
Agilent tapered inlet liner with quartz wool, pre-fitted O-ring, T1 deactivation, 4mm x 78.5mm | |
Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction