missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG TubeSpin™ Bioreactor
TubeSpin™ Bioreactor, suspension cells
Brand: TPP Techno Plastic Products AG 87056
This item is not returnable.
View return policy
Description
- TPP TubeSpin™ Bioreactors have proven their advantages in large scale screening and optimizing of suspension cell system process development.
- The important parameters for the production upscaling can be evaluated with small amounts maximizing the number of parallel experiments at the same time. This lowers the costs and increases the efficiency of the process
- TubeSpin™ Bioreactor 15: working volume 1 - 15 mL, conical or round bottom, filter cap
- TubeSpin™ Bioreactor 50: working volume 1 - 35 mL, conical or round bottom, filter cap
- TubeSpin™ Bioreactor 450: working volume up to approx. 300 ml, conical bottom, filter cap, additional replacement cap available: solid #87355, filter #87356
- TubeSpin™ Bioreactor 600: working volume up to approx. 400 ml, conical bottom, filter cap, additional replacement cap available: solid #87355, filter #87356
- Filter cap with partly 5 different openings (A, B, C, D, E) or 10 equal openings
- Fit standard centrifuge apparatus
- Matching adapter plates for shakers for cultivation of suspension cells available
Specifications
50 mL | |
Polypropylene | |
30 mm | |
Round, Filter screw cap |
115 cm | |
115 cm | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TPP Techno Plastic Products AG TubeSpin™ Bioreactor > Bioreactor; 50 mL; round; filter screw cap; 15000 x g
Spot an opportunity for improvement?Share a Content Correction