missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing, 6.4mm
Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Saint Gobain Life Sciences TTygon™ SPT-3350 Tubing, 6.4mm features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.
Brand: Saint Gobain Life Sciences T3348-83
This item is not returnable.
View return policy
Description
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes

Specifications
FDA 21 CFR Part 177.2600, NSF51, ISO10993 | |
50.8 mm | |
6.4 mm | |
-80°C | |
50 (Shore A) |
38.1 mm | |
15 m | |
Pharmaceutical, cosmetic and medical industry. | |
Translucent | |
200°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing, 6.4mm >
Spot an opportunity for improvement?Share a Content Correction