missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Turb™ Laboratory Turbidity Meters

Get optimum automatic calibration for laboratory turbidity meters with the Turb™ Series 550 Laboratory Turbidity Meter.

Brand:  WTW™ 600200

 View more versions of this product

Product Code. 11705985

This item is not returnable. View return policy

Description

Description

  • Automatic calibration type for laboratory turbidity meters
  • Accuracy of ±2% of value NTU, ±0.01 NTU, ±5% of value NTU, ±10% of value NTU
  • Includes two 28 x 70mm round cuvettes with 25mL sample volume and four calibration standard
  • For comparative measurements, the current and previous values are shown on the two-line display
  • Resolution of 0.0001 NTU from 0.0001 to 9.9999 , 0.001 NTU from 10.000 to 99.999, 0.01 NTU from 100.00 to 999.99, 0.1 NTU from 1000.0 to 9999.9
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Laboratory Turbidity Meter
LCD
Automatic
25 mL
±2% of value NTU, ±0.01 NTU, ±5% of value NTU, ±10% of value NTU
252 mm
100/240 V 47/63 Hz
100/240 V
10°C to 40°C
Infrared LED
<6 sec.
Two 28 x 70mm round cuvettes with 25mL sample volume and four calibration standard
For comparative measurements, the current and previous values are shown on the two-line display
0.0001 NTU from 0.0001 to 9.9999 , 0.001 NTU from 10.000 to 99.999, 0.01 NTU from 100.00 to 999.99, 0.1 NTU from 1000.0 to 9999.9
100 mm
47/63 Hz
CE, DIN EN 27 027, ISO 7027
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
WTW™ Turb™ Laboratory Turbidity Meters > Lighting: IR-LED; Range: 0 to 10000 NTU, 0 to 10000 FNU, 0 to 2450 EBC, 0 to 10000 FAU

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.