missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ E-3603 Laboratory tubing
E-3603 Tubing for laboratory and vacuum applications.
Brand: Saint Gobain Life Sciences™ ACF00049
This item is not returnable.
View return policy
Description
- Crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory
- Non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications
- High tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory
- Less permeable than rubber tubing
- Glassy-smooth inner bore helps prevent buildup to facilitate cleaning
- Specially formulated for resistance to flex-fatigue and abrasion
- Tubing for instrumentation connection, vent, drain and other general laboratory applications
- Offers long life, which minimizes labor and expenses associated with replacement
- Lot-to-lot consistency for reproducible results
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Specifications
Autoclavable | |
15.9 mm | |
1.374 in. | |
49.2 in. | |
0.374 in. | |
Laboratory and Vacuum Applications | |
Clear | |
25 mm bend radius | |
29.9 in. Hg (at 73°F) | |
74°C |
0.626 in. | |
Thermoplastic | |
34.9 mm | |
15 m | |
9.5 mm | |
173 lbf/in. | |
56 (Shore A) | |
44 psi | |
165°F | |
Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction