missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ E-3603 Laboratory tubing
E-3603 Tubing for laboratory and vacuum applications.
48.45 EUR - 1677.30 EUR
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Thermoplastic |
For Use With | Laboratory and Vacuum Applications |
Resistance Properties | 173 lbf/in. |
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Overall Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Overall Length (Metric) | Price | Quantity & Availability | |||
17913551
|
Saint Gobain Life Sciences™
ACF00011 |
6.4 mm | 15 psi | 15 m |
48.45 EUR
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17963561
|
Saint Gobain Life Sciences™
ACF1S1503 |
8 mm | 36 psi at 23°C | 15 m |
126.75 EUR
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17933821
|
Saint Gobain Life Sciences™
ACFUN030 |
22.3 mm | 51 psi | 10 m |
842.60 EUR
10m |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17913461
|
Saint Gobain Life Sciences™
ACF00049 |
34.9 mm | 44 psi | 15 m |
1677.30 EUR
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory
- Non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications
- High tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory
- Less permeable than rubber tubing
- Glassy-smooth inner bore helps prevent buildup to facilitate cleaning
- Specially formulated for resistance to flex-fatigue and abrasion
- Tubing for instrumentation connection, vent, drain and other general laboratory applications
- Offers long life, which minimizes labor and expenses associated with replacement
- Lot-to-lot consistency for reproducible results
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Specifications
Tubing | |
Thermoplastic | |
173 lbf/in. | |
56 (Shore A) | |
74°C |
Autoclavable | |
Laboratory and Vacuum Applications | |
Clear | |
165°F |