missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ E-Lab C/L™ Pump Tubing
Ideal for general transfer applications
185.00 EUR
Specifications
Product Type | Microbore Tubing |
---|---|
Certifications/Compliance | Prop 65 NA (no Prop 65 chemicals) |
Autoclavable | Autoclavable |
Material | Tygon E-Lab (E-3603) |
Overall Length (English) | 100 ft. |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15166516
|
Ismatec™
06460-10 |
10 |
185.00 EUR
30m |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
15197934
|
Ismatec™
06460-16 |
16 |
185.00 EUR
100ft |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15172966
|
Ismatec™
06460-22 |
22 |
185.00 EUR
100ft |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15522835
|
Ismatec™
06460-24 |
24 |
185.00 EUR
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
15133186
|
Ismatec™
06460-26 |
26 |
185.00 EUR
100ft |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
15132966
|
Ismatec™
06460-28 |
28 |
185.00 EUR
100ft |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
15480305
|
Ismatec™
06460-38 |
38 |
185.00 EUR
30m |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15532835
|
Ismatec™
06460-49 |
49 |
185.00 EUR
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- For general laboratory use
- Nontoxic, non-aging, non-oxidizing, easy flow monitoring, transparent
- The overall length of E-Lab 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.
Specifications
Microbore Tubing | |
Autoclavable | |
100 ft. | |
0°C | |
40°C |
Prop 65 NA (no Prop 65 chemicals) | |
Tygon E-Lab (E-3603) | |
30.4 m | |
25.3 psi, 1.75 bar |