missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Lab Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon™ Lab Tubing handles virtually all inorganic chemicals found in the lab.
70.15 EUR - 733.00 EUR
Specifications
Certifications/Compliance | FDA compliant; meets USP Class VI and NSF 51 requirements |
---|---|
Autoclavable | Autoclavable |
Material | Tygon E-3603 |
Overall Length (Metric) | 15.24 m |
For Use With (Application) | General laboratory, food and beverage, biopharmaceutical, analytical instruments |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Price | Quantity & Availability | ||
14871161
|
Masterflex™
06407-09 |
4.8 mm | 6.4 mm | 24 psi | 0.8 mm |
70.15 EUR
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||
15119194
|
Masterflex™
06407-77 |
4 mm | 5.6 mm | 17 psi | 0.8 mm |
80.45 EUR
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||
15117144
|
Masterflex™
06407-85 |
8 mm | 14.4 mm | 30 psi | 3.2 mm |
378.00 EUR
15m |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||
15197124
|
Masterflex™
06407-86 |
9.6 mm | 12.8 mm | 14 psi | 1.6 mm |
264.00 EUR
15m |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||
15127144
|
Masterflex™
06407-88 |
9.6 mm | 16 mm | 25 psi | 3.2 mm |
509.00 EUR
15m |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||
15446633
|
Masterflex™
06407-96 |
19.1 mm | 25.4 mm | 14 psi | 3.2 mm |
733.00 EUR
50ft |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||
Description
- Alternative to DEHP tubing
- New formulation delivers the same excellent performance
- Contains no BPA
- Outstanding chemical resistance
- Lot-to-lot consistency for reproducible results
- Increases productivity in peristaltic pumps – outlasts other clear tubing 2 to 1
- Smooth, polished inner bore
- Non-oxidizing and non-contaminating
- Slips easily over fittings and grips securely
- Coils marked at 1-foot intervals for easy measuring
Specifications
FDA compliant; meets USP Class VI and NSF 51 requirements | |
Tygon E-3603 | |
General laboratory, food and beverage, biopharmaceutical, analytical instruments | |
1 Pack | |
Transparent |
Autoclavable | |
15.24 m | |
-46°C | |
Sterile | |
74°C |