missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Non-DEHP Microbore Tubing

For use in intravenous or intra-arterial infusion, and other surgical and hospital applications. Saint Gobain Performance Plastics™ Tygon™ Non-DEHP Microbore Tubing is rigid enough for easy handling, yet soft enough to reduce problems with puncturing.

453.00 EUR - 600.00 EUR

Specifications

Certifications/Compliance Resin meets USP Class VI requirements, non-DEHP
Autoclavable Autoclavable
Min. Operating Temperature (Metric) -35°C
Sterility Sterile
Color Translucent
View More Specs

Products 3
Product Code Brand Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
15137044
View Documents
Masterflex™
06420-01
0.25 mm 0.76 mm
453.00 EUR
150m
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
15187044
View Documents
Masterflex™
06420-03
0.76 mm 2.29 mm
528.00 EUR
150m
Estimated Shipment: 27-06-2025
to see stock.
Add to basket
 
15197044
View Documents
Masterflex™
06420-05
1.27 mm 2.29 mm
600.00 EUR
150m
Estimated Shipment: 27-06-2025
to see stock.
Add to basket
 
Description

Description

  • High rigidity for kink resistance
  • Meets USP Class VI criteria
  • Compatible with blood
  • Clear, with a glass-smooth inner bore
  • Reduced flexibility for suction applications
  • REACH compliant
  • Thermoplastic in nature
Specifications

Specifications

Resin meets USP Class VI requirements, non-DEHP
-35°C
Translucent
85°C
Autoclavable
Sterile
Flexible
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Tygon™ Non-DEHP Microbore Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.