missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin K Control Diet For Rat, Pellet
Contains vitamins and minerals.
Brand: MP Biomedicals 0296042620
This item is not returnable.
View return policy
Description
Ideal for experiments containing control vs. modified diets.Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.