missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin K Control Diet For Rat, Pellet
Contains vitamins and minerals.
662.00 EUR - 2495.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11431522
|
MP Biomedicals
0296042610 |
10 kg |
662.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11441522
|
MP Biomedicals
0296042620 |
20 kg |
1150.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11451522
|
MP Biomedicals
0296042650 |
50 kg |
2495.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Ideal for experiments containing control vs. modified diets.Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title