missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin K Deficient Diet, Powder
Vitamin K deficient diet in powder form.
Brand: MP Biomedicals 0290328220
This item is not returnable.
View return policy
Description
- Vitamin K deficient diet in powder form
- Used in research diets
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction