missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin K Deficient Diet, Powder
Vitamin K deficient diet in powder form.
848.00 EUR - 3219.22 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11455712
|
MP Biomedicals
0290328210 |
10 kg |
848.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11465712
|
MP Biomedicals
0290328220 |
20 kg |
1481.88 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11475712
|
MP Biomedicals
0290328250 |
50 kg |
3219.22 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Vitamin K deficient diet in powder form
- Used in research diets
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title