missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Wide Neck LDPE Bottle
Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Amber |
Material | LDPE |
Thread Size (Metric) | GL 65 |
Format | Wide Neck |
Height (Metric) | 208 mm |
Diameter (Metric) | 93 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Wide Neck LDPE Bottle >
Spot an opportunity for improvement?Share a Content Correction