missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with Versapor™ Membrane, Sterile
Syringe filter for use in cell culture and other sensitive biological research.
216.00 EUR
Specifications
Material (Membrane) | Acrylic Copolymer (Hydrophilic) |
---|---|
Sterility | Sterile |
Filtration Area | 2.8 cm2 |
Quantity | 50/Pk. |
Diameter (Metric) | 25 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
17174271
|
Cytiva (formerly Pall Lab)
4199 |
5 μm |
216.00 EUR
Pack of 50 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17164271
|
Cytiva (formerly Pall Lab)
4190 |
1.2 μm |
216.00 EUR
Pack of 50 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
17144271
|
Cytiva (formerly Pall Lab)
4188 |
0.8 μm |
216.00 EUR
Pack of 50 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
Description
- Meets aqueous sample filtration needs
- Designed for laboratory applications only
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
Acrylic Copolymer (Hydrophilic) | |
2.8 cm2 | |
25 mm |
Sterile | |
50/Pk. |