missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Adapter for Transmitted Light Base (TLS)
This Adapter fits the transmitted light stage to a microscope stand with base plate.
67.30 EUR - 89.70 EUR
Specifications
Type | Adapter |
---|---|
For Use With (Application) | Stereo Microscopy Illumination |
For Use With (Equipment) | TLS 122150 Transmitted Light Base |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15713022
|
SCHOTT AG Lighting and Imaging™
157600 |
100 mm |
67.30 EUR
1 unit |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15723022
|
SCHOTT AG Lighting and Imaging™
157610 |
120 mm |
67.30 EUR
1 unit |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15733022
|
SCHOTT AG Lighting and Imaging™
157620 |
180 mm |
89.70 EUR
1 unit |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15743022
|
SCHOTT AG Lighting and Imaging™
157630 |
90 mm |
67.30 EUR
1 unit |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
Description
- Adapter for TLS 122150 Transmitted Light Base.
- Models available to fit microscope stands with base plates that have diameters of 90 mm, 100 mm, 120 mm and 180 mm.
Specifications
Adapter | |
Stereo Microscopy Illumination | |
TLS 122150 Transmitted Light Base |