Learn More
Lonza™ Basic Nucleofector™ Kit for Primary Mammalian Epithelial Cells
For efficient transfection of mammalian epithelial cells lacking a cell type specific Optimized Protocol in the Nucleofector™ I/II/2b Device.
Brand: Lonza™ VPI-1005
Description
- Optimization can be performed within 1 experiment.
- Detailed protocol guiding through the optimization procedure.
- Optional result fine-tuning with help from our Scientific Support Team.
- Transfection efficiencies up to 83%
- Viabilities up to 98%
- Applications:
- Applications - Kit suited for epithelial cells from different mammalian species and various organs.
- Already tested for renal proximal tubular epithelial cells (RPTEC) human prostate epithelial cells (hPrEc) and human small airway epithelial cells (SAEC).

Specifications
Clear | |
Nucleofector™ I/II/2b Device | |
2.25 mL Nucleofector™ Solution for Primary Mammalian Epithelial Cells, 0.5 mL Supplement 1, 30 μg pmaxGFP™ Vector (0.5 μg/μL in 10 mM Tris pH 8.0), 25 x Aluminum cuvettes (100 μL), 25 x Single-use pipettes | |
8 |
pmaxGFP™ | |
Efficient transfection of mammalian epithelial cells lacking a cell type specific optimized protocol | |
25 | |
1 Kit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.