missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ RPMI 1640 with L-Glutamine
Developed for culturing normal human leukocytes. BioWhittaker RPMI 1640 with L-glutamine can be used for suspension and monolayer mammalian cultures.
Brand: Lonza™ 12-702Q
This item is not returnable.
View return policy
Description
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by Tissue Culture Association

Specifications
Liquid | |
Sterile | |
Glutamine | |
10000 mL | |
2° to 8°C |
RPMI 1640 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
None | |
6.9 to 7.3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lonza™ BioWhittaker™ RPMI 1640 with L-Glutamine > w/ L-Glutamine; Quantity: 1L
Spot an opportunity for improvement?Share a Content Correction