missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ RPMI 1640 with L-Glutamine
Developed for culturing normal human leukocytes. BioWhittaker RPMI 1640 with L-glutamine can be used for suspension and monolayer mammalian cultures.
23.76 EUR - 58.87 EUR
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | RPMI 1640 |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Product Code | Brand | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
11615170
|
Lonza™
12-115Q |
Glutamine, HEPES | None | 10000 mL | RPMI 1640 | N/A | |||
11685160
|
Lonza™
BE12-115F |
Glutamine, HEPES | None | 500 mL | RPMI 1640 | N/A | |||
11635150
|
Lonza™
09-774E |
Glutamine, HEPES, Penicillin, Streptomycin | None | 100 mL | RPMI 1640 | N/A | |||
11645150
|
Lonza™
09-774F |
Glutamine, HEPES, Penicillin, Streptomycin | None | 500 mL | RPMI 1640 | N/A | |||
11625220
|
Lonza™
12-702Q |
Glutamine | None | 10000 mL | RPMI 1640 | N/A | |||
Description
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by Tissue Culture Association
Specifications
2° to 8°C | |
RPMI 1640 | |
Sterile-filtered through two consecutive 0.2 μm filters |
Liquid | |
Sterile | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title