Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask with Glass Stopper, with Certificate
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards. DE-M Marking provides easy volume check. Delivered with individual USP conformity certificate.
Brand: BRAND™ 956973
48.69 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain. (TC, In.)
- Glass stopper included.
- DE-M Marking provides easy volume check.
- Delivered with individual USP conformity certificate

Specifications
Calibrated To Contain | |
Glass | |
10 mL | |
±0.02 mL USP | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request. | |
Clear | |
Borosilicate Glass | |
2 Piece | |
10/19 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.