missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks, with Batch Certificate
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. Calibrated to contain a precise amount of liquid at a specific temperature. Includes polypropylene stopper and DE-M marking. Total order delivered from one batch (to the extent possible).
Brand: BRAND™ 236850
35.75 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- Includes polypropylene stopper and DE-M marking
- Total order delivered from one batch (to the extent possible)

Specifications
Calibrated To Contain | |
Polypropylene | |
200 mL | |
±0.15 mL | |
2 Pack | |
A | |
14/23 |
USP individual and USP batch-certificate, DIN EN ISO 1042 | |
Clear | |
Borosilicate Glass | |
Narrow | |
Yes | |
Stopper |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Blaubrand™ ETERNA™ Class A Volumetric Flasks, with Batch Certificate > 200 mL
Spot an opportunity for improvement?Share a Content Correction