missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Deep Metal Laboratory Bowl

This robust, stainless steel bowl is suitable for a wide variety of applications, including the storage or disinfection of laboratory cutlery or samplers.

60.05 EUR - 91.15 EUR

Specifications

Height (Metric) 100 mm
Material Metal
Height (English) 3.9 in.
Autoclavable Autoclavable
View More Specs

Products 3
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
17524296
View Documents
Buerkle™
4208-0040
6 L
60.05 EUR
Each
Estimated Shipment: 19-06-2025
to see stock.
Add to basket
 
17534296
View Documents
Buerkle™
4208-0041
10 L
71.25 EUR
Each
Estimated Shipment: 19-06-2025
to see stock.
Add to basket
 
17544296
View Documents
Buerkle™
4208-0042
12 L
91.15 EUR
Each
Estimated Shipment: 19-06-2025
to see stock.
Add to basket
 
Description

Description

  • For cleaning, disinfecting, sterilizing, or storing laboratory cutlery
  • Robust and hygienic
Specifications

Specifications

100 mm
Metal
3.9 in.
Autoclavable
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Deep Metal Laboratory Bowl

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.