Learn More
Trajan Scientific and Medical™ Diluter/Dispenser Syringes for Hamilton Microlab 500™
Gives better performance and superior quality. Trajan Scientific and Medical Diluter/Dispenser Syringes for Hamilton Microlab 500™ has the knowledge and expertise that goes into manufacturing an SGE syringe.
82.65 EUR - 87.85 EUR
Specifications
Description | 60mm stroke, 6-32 UNC thread in plunger button |
---|---|
Includes | Plunger stop |
Length (Metric) | 60 mm |
Product Type | Hamilton MicroLab 500™ Instrument Syringes |
Connection Type | Luer Lock |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15298483
|
Trajan Scientific and Medical™
006232 |
250 μL |
87.55 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15238483
|
Trajan Scientific and Medical™
005232 |
100 μL |
82.65 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15268473
|
Trajan Scientific and Medical™
004232 |
50 μL |
87.85 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Gives better performance and superior quality. Trajan Scientific and Medical Diluter/Dispenser Syringes for Hamilton Microlab 500™ has the knowledge and expertise that goes into manufacturing an SGE syringe.
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Diluter/Dispenser Syringe for Hamilton Microlab 500
Specifications
60mm stroke, 6-32 UNC thread in plunger button | |
60 mm | |
Luer Lock |
Plunger stop | |
Hamilton MicroLab 500™ Instrument Syringes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.