missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Yellow Pipette Tips

These pipette tips fit 100 and 200 μL Pipettors.

Brand:  Labcon™ 1032-790-006-9

47.86 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 17557796

  • 82.85 EUR / Pack of 960
Estimated Shipment: 22-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Autoclavable
49.7 mm
ATP, RNase/Dnase, Endotoxin-free
Rack, 192
192 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs.
100 and 200 μL Pipettors
Eclipse
Non-filtered
Yellow
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
Beveled
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ Eclipse™ 200 μL Yellow Pipette Tips > Format: Rack, 192, Sterility: Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.