missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ White Polypropylene Flour Scoop
Pour dry goods with the De Buyer™ White Polypropylene Flour Scoop, molded in one piece from polypropylene and resulting in a robust single-piece design that is dishwasher safe.
9.00 EUR - 16.00 EUR
Specifications
Product Type | Flour Scoop |
---|---|
Material | Polypropylene |
Handle Type | Molded |
Style | Robust |
Color | White |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11922845
|
De Buyer™
4370.09 |
1000 mL |
16.00 EUR
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
11947844
|
De Buyer™
4370.02N |
250 mL |
9.00 EUR
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
11957844
|
De Buyer™
4370.05N |
500 mL |
12.00 EUR
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
Description
- Handle molded in PP:and inseparable from the rest of the scoop
- Single-piece design
- Dishwasher-safe
Specifications
Flour Scoop | |
Molded | |
White |
Polypropylene | |
Robust |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
De Buyer™ White Polypropylene Flour Scoop