missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kleenex™ Facial Tissues, 2 Ply Boxed Tissues

Soft and luxurious facial tissues provide elevated care. Packed in a tissue box for a stylish, professional image. Each box contains high quality, soft, strong and absorbent 2 ply facial tissues that are produced from FSC certified fibres.
Brand: Kimberly-Clark Professional™ 8835
This item is not returnable.
View return policy
Description
- Each individual box of tissues contains 2 ply tissues
- Tissues are dispensed from a stylish tissue box for a high-quality image
- Soft facial tissues ideal for use in homes, offices, and washrooms
- Produced from FSC (Forest Stewardship Council) certified wood
- Uncompromised care delivering added workplace hygiene from the trusted Kleenex™ brand

Specifications
Facial Tissue | |
36.3 cm | |
24.8 cm | |
FSC certified | |
21.5 x 18.6 cm | |
Offices, Fitness Clubs, Hotels, Large Offices, Contract Cleaners, Washrooms | |
2-ply |
14.2 in. | |
9.7 in. | |
Paper | |
White | |
Standard | |
100 Sheets x 21 Dispenser Boxes |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark Professional™ Kleenex™ Facial Tissues, 2 Ply Boxed Tissues > Dimensions (L x W): 21.5 x 18.6 cm (8.5 x 7.3 in.), Quantity: 100 Sheets x 21 Dispenser Boxes
Spot an opportunity for improvement?Share a Content Correction