missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LB Medium, Lennox, Powdered

Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; Lennox LB Medium also contains 5g NaCl per liter

Brand:  MP Biomedicals™ 113002122

 View more versions of this product

Product Code. 11393239

  • 103.00 EUR / 454g

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Formulation

  • Use 20g powder per liter
  • Contents/L: 10g tryptone, 5g yeast extract, 5g NaCl

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Molecular biology Certified™
Powder
Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L
454 g
15°C to 30°C
Microbiology Media
For growth of bacteria
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ LB Medium, Lennox, Powdered > 454g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.