missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire Test Tube Half Racks

Compact, space saving design in water baths, laminar flow hoods and fume hoods.

Brand:  Bel Art™ F18748-0020

25.91 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 10402315

  • 28.20 EUR / Each
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polypropylene plastic racks
  • Steam autoclavable at 121°C (250°F)
Specifications

Specifications

Test Tube Half Rack
Autoclavable
Tubes (16 to 20 mm)
20
3 Tiers
Non-sterile
L x W x H: 12.8 x 10.5 x 7.2 cm
20 mm
4 x 5
White
Polypropylene
Square
Yes, When Empty
For test tubes 16 to 20mm size
12.8 x 10.5 x 7.2cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ No-Wire Test Tube Half Racks > For test tubes 16 to 20mm size; 20 places

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.