missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire Test Tube Half Racks
Compact, space saving design in water baths, laminar flow hoods and fume hoods.
27.76 EUR - 28.20 EUR
Specifications
Product Type | Test Tube Half Rack |
---|---|
Autoclavable | Autoclavable |
Color | White |
Material | Polypropylene |
Shape | Square |
Product Code | Brand | Positions | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Positions | Price | Quantity & Availability | ||||||
10607355
|
Bel Art™
F18748-0013 |
42 |
27.76 EUR
Each |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||||
10402315
|
Bel Art™
F18748-0020 |
20 |
28.20 EUR
Each |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||||
Description
- Polypropylene plastic racks
- Steam autoclavable at 121°C (250°F)
Specifications
Test Tube Half Rack | |
White | |
Square | |
Yes, When Empty | |
L x W x H: 12.8 x 10.5 x 7.2 cm |
Autoclavable | |
Polypropylene | |
3 Tiers | |
Non-sterile | |
12.8 x 10.5 x 7.2cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ No-Wire Test Tube Half Racks