missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire Test Tube Half Racks
Compact, space saving design in water baths, laminar flow hoods and fume hoods.
Brand: Bel Art™ F18748-0013
This item is not returnable.
View return policy
Description
- Polypropylene plastic racks
- Steam autoclavable at 121°C (250°F)
Specifications
Test Tube Half Rack | |
Autoclavable | |
Tubes (10 to 13 mm) | |
42 | |
3 Tiers | |
Non-sterile | |
L x W x H: 12.8 x 10.5 x 7.2 cm | |
13 mm |
5 x 7 | |
White | |
Polypropylene | |
Square | |
Yes, When Empty | |
For test tubes 10 to 13mm size | |
12.8 x 10.5 x 7.2cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ No-Wire Test Tube Half Racks > For test tubes 10 to 13mm size; 42 places
Spot an opportunity for improvement?Share a Content Correction