missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Omega Nitrex™ Extra Length Nitrile Gloves
Provides full arm protection. Nitritex™ Omega Nitrex™ Extra Length Nitrile Gloves is a shoulder-length, ambidextrous glove with a beaded cuff, smooth surface, good puncture resistance and outstanding chemical resistance.
852.00 EUR - 943.00 EUR
Specifications
Certifications/Compliance | Complies with Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003) |
---|---|
Classification | Class I Medical & Cat 3 PPE |
Color | White |
Disposable | Single-use |
Exterior Finish | Smooth |
Description
- Shoulder length (530mm/21 in.) to provide protection when full-arm coverage is required
- Nitrile is resistant to a wide range of chemicals
- Beaded cuff provides easier donning and stability on the arm
- Smooth surface with excellent puncture resistance
- Powder-free and latex-free to eliminate Type I latex allergies
- Easy-access 40-glove dispenser box packaging
Specifications
Complies with Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003) | |
White | |
Smooth | |
Yes | |
Powder Free | |
Non-sterile | |
Dispenser box | |
A broad range of chemicals | |
21 in. |
Class I Medical & Cat 3 PPE | |
Single-use | |
Ambidextrous | |
Nitrile | |
Controlled Environment Gloves | |
Beaded | |
40/Bx | |
Omega Nitrex | |
53 cm |