missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Quantitative Ashless Papers
Recommended for use where a high purity is required for quantitative analysis. Munktell Filtrak™ Quantitative Ashless Papers; Circle are acid-washed to remove impurities and are made using pure cellulose with an alpha-cellulose content of almost 100%.
11.35 EUR - 133.00 EUR
Product Code | Brand | Filtration Speed | Grade | Description | Diameter (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filtration Speed | Grade | Description | Diameter (Metric) | Price | Quantity & Availability | ||
11302994
|
Munktell Filtrak™
100052 |
13s/10mL | OOM | Medium Crystalline | 240 mm | N/A | |||
11322974
|
Munktell Filtrak™
100105 |
20s/10mL | OOK | Fine crystalline | 55 mm |
11.35 EUR
Pack of 100 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||
11352984
|
Munktell Filtrak™
100047 |
13s/10mL | OOM | Medium Crystalline | 90 mm | N/A | |||
11372954
|
Munktell Filtrak™
100007 |
160s/10mL | OOH | Very fine cyrstalline | 240 mm | N/A | |||
11382984
|
Munktell Filtrak™
100050 |
13s/10mL | OOM | Medium crystalline | 150 mm | N/A | |||
11392994
|
Munktell Filtrak™
100060 |
11s/10mL | OOR | Coarse Crystalline | 150 mm | N/A | |||
Description
- Very fast filtering, open fiber matrix
- Fast filtering, open to semi-open fiber matrix
- Medium to fast filtering, semi-open to open fiber matrix
- Medium to slow filtering, medium-tight fiber matrix
- Very slow filtration, very tight fiber matrix
Specifications
Cellulose |