missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Screw Cap Transport Tubes

Tube volumes from 5 to 10mL

Brand:  Axygen™ SCT-5ML-S

 View more versions of this product

Product Code. 11384205


Includes: Tubes with caps
This item is not returnable. View return policy

Description

Description

Graduated at 1.0mL intervals

  • Graduation marks at 1.0 mL intervals
  • Large, frosted writing area for sample identification
  • Secure fit between tube and cap provides a leak-resistant seal
  • Maximum G-force is 20,000 RCF.
  • Human DNA free

 

For cap, see Cat. No. SC-B-510.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Screw Cap
Blue
5 mL
Polypropylene
25/Pk.
Sterile
Screw Cap
DNase, pyrogen safe
Polypropylene
Clear
Tubes with caps
25/Pk., 20/Cs.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Axygen™ Screw Cap Transport Tubes > Screw Cap; 5 mL; Yes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.