missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Fixed Volume Ovation BioNatural Pipettes
Attain accurate pipetting with this single stroke pipette. Vistalab™ Fixed Volume Ovation BioNatural Pipettes are excellent for pipetting exact volume of liquids without deviations.
362.00 EUR
Specifications
Material | Polycarbonate ABS |
---|---|
Model | F1 |
Number of Channels | 1 |
Quantity | 1 ea. |
Warranty | 2 Year Limited Warranty |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11992225
|
VistaLab™ Technologies
1157-0250 |
200 μL |
362.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11935882
|
VistaLab™ Technologies
1157-0300 |
300 μL |
362.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11912225
|
VistaLab™ Technologies
1157-0005 |
5 μL |
362.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Aspirating and Dispensing: A very low-force,form-fitting plunger allows the user to manuallycontrol the speed of aspirating and dispensing with minimal contact or thumb effort.
- Tip Ejection: A low-force energy release button activates the tip ejector. A gentle push ensures that the forces needed to discard a tip are well below threshold levels recommended by ergonomists
- Tip Acquisition: The user inserts the nozzle into a tip and lightly presses down until it clicks. No excessive force or jamming is required to ensure a good seal
- Liquid Blocking Disposable Nozzle: Not every pipetting task requires a filtered tip, but every pipette should be protected from contamination no matter what the task. Ovation comes with a filtered nozzle that does not allow liquid into the body of the device
Specifications
Polycarbonate ABS | |
1 | |
2 Year Limited Warranty | |
7 in. |
F1 | |
1 ea. | |
9 in. | |
3 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VistaLab™ Technologies Fixed Volume Ovation BioNatural Pipettes