Learn More
Brady™ White Dissolvable Paper Labels
This B-403 material completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind
Brand: Brady™ 150604
Description
Specifications
THT-750-403 | |
White | |
Thermal Transfer | |
1 Ea. | |
100 ft. | |
0.75 in. |
Removable | |
Paper | |
BradyPrinter i5100 Industrial Label Printer | |
100 ft. x 0.75 in. | |
30.48 m | |
19.05 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.