missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Adhesive Polyester Safety Signs
5.10 EUR - 78.77 EUR
Specifications
Certifications/Compliance | RoHS compliant using EU Directive 2002/95/EC |
---|---|
Material | Polyester |
Adhesive Type | Permanent |
Description | Adhesive Polyester |
For Use With (Application) | Pipe markers and safety signs |
Product Code | Brand | Width (Metric) | Displayed Text | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Displayed Text | Price | Quantity & Availability | ||||||
11790853
|
Brady™
807708 |
315 mm | Corrosive | N/A | N/A | N/A | |||||
11730863
|
Brady™
807742 |
100 mm | DANGER of Suffocation | N/A | N/A | N/A | |||||
11760863
|
Brady™
807745 |
200 mm | DANGER of Suffocation | N/A | N/A | N/A | |||||
11790863
|
Brady™
807748 |
315 mm | DANGER of Suffocation | N/A | N/A | N/A | |||||
11720863
|
Brady™
807741 |
50 mm | DANGER of Suffocation | N/A | N/A | N/A | |||||
11848030
|
Brady™
807788 |
25 mm | Oxidizer | N/A | N/A | N/A | |||||
Specifications
RoHS compliant using EU Directive 2002/95/EC | |
Permanent | |
Pipe markers and safety signs |
Polyester | |
Adhesive Polyester | |
Safety Sign |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Adhesive Polyester Safety Signs