missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ ECO-therm Lab Thermometer with 3-points Traceable Calibration
ECO-therm™ green spirit laboratory thermometer complete with calibration certificate.
Brand: Brannan™ 46/703/0 + 49/101/0
This item is not returnable.
View return policy
Description
- Lab thermometer
- Safe non-mercury filling
- The ECO-therm™ thermometers, filled with food safe oils, the quality and resolution makes these an ideal substitute for general purpose mercury thermometer
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
0°C, 50°C, 90°C | |
Partial Immersion | |
Glass | |
230°F | |
14°F | |
14°F to 230°F | |
± 1.0°C at 35°C | |
76 mm |
UK Traceable to National Standards ISO 9001 | |
30.5 cm | |
Green Spirit | |
110°C | |
-10°C | |
-10°C to +110°C | |
1°C | |
1.2 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ ECO-therm Lab Thermometer with 3-points Traceable Calibration > Temperature Range: -10°C to +110°C, Subdivisions: 1°C, Partial Immersion, Length: 30.5 cm
Spot an opportunity for improvement?Share a Content Correction