missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ ECO-therm Lab Thermometer with 3-points Traceable Calibration
ECO-therm™ green spirit laboratory thermometer complete with calibration certificate.
137.00 EUR
Specifications
Certifications/Compliance | UK Traceable to National Standards ISO 9001 |
---|---|
Length (Metric) | 30.5 cm |
Material | Glass |
Thermometer Fill | Green Spirit |
Accuracy | ± 1.0°C at 35°C |
Product Code | Brand | Temperature Range (Metric) | Immersion Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Immersion Type | Price | Quantity & Availability | |||||
17892998
|
Brannan™
46/703/0 + 49/101/0 |
-10°C to +110°C | Partial Immersion |
137.00 EUR
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
17882998
|
Brannan™
46/700/0 + 49/101/0 |
-35°C to +50°C | Partial Immersion |
137.00 EUR
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
17873008
|
Brannan™
46/700/1 + 49/101/0 |
-35°C to +50°C | Total Immersion |
137.00 EUR
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
17833018
|
Brannan™
46/706/0 + 49/101/0 |
-10°C to +150°C | Partial Immersion |
137.00 EUR
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
17803098
|
Brannan™
46/703/1 + 49/101/0 |
-10°C to +110°C | Total Immersion |
137.00 EUR
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
17863098
|
Brannan™
46/706/1 + 49/101/0 |
-10°C to +150°C | Total Immersion |
137.00 EUR
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
Description
- Lab thermometer
- Safe non-mercury filling
- The ECO-therm™ thermometers, filled with food safe oils, the quality and resolution makes these an ideal substitute for general purpose mercury thermometer
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
UK Traceable to National Standards ISO 9001 | |
Glass | |
± 1.0°C at 35°C | |
1.2 cm |
30.5 cm | |
Green Spirit | |
1°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ ECO-therm Lab Thermometer with 3-points Traceable Calibration