missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ ECO-therm Lab Thermometer with 3-points Traceable Calibration

ECO-therm™ green spirit laboratory thermometer complete with calibration certificate.

Brand:  Brannan™ 46/706/1 + 49/101/0

 View more versions of this product

Product Code. 17863098

  • 137.00 EUR / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Lab thermometer
  • Safe non-mercury filling
  • The ECO-therm™ thermometers, filled with food safe oils, the quality and resolution makes these an ideal substitute for general purpose mercury thermometer
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK
Specifications

Specifications

0°C, 50°C, 90°C
Total Immersion
Glass
302°F
14°F
14°F to 302°F
± 1.0°C at 35°C
1.2 cm
UK Traceable to National Standards ISO 9001
30.5 cm
Green Spirit
150°C
-10°C
-10°C to +150°C
1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ ECO-therm Lab Thermometer with 3-points Traceable Calibration > Temperature Range: -10°C to +150°C, Subdivisions: 1°C, Total Immersion, Length: 30.5 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.