missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ GelBond™ Film for Agarose Gels
Transparent, flexible polyester film supports gels through electrophoresis, immunodiffusion, fixing, staining, destaining, and drying procedures. GelBond™ Film for Agarose Gels are reliable, durable and convenient.
729.30 EUR - 2525.00 EUR
Specifications
Product Type | Agarose Gel Film |
---|---|
For Use With (Application) | Agarose Gel electrophoresis, immunodiffusion, fixing, staining, destaining and drying procedures |
Material | Polyester |
Thickness (English) | 0.007 in. |
Thickness (Metric) | 0.02 cm |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11597745
|
Lonza™
53734 |
10 cm | 8.5 cm | N/A | |||||
11597755
|
Lonza™
53780 |
16.5 m | 20.3 cm |
2520.00 EUR
1 roll |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11557755
|
Lonza™
53750 |
16.5 m | 12.7 cm |
1675.00 EUR
1 roll |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11547755
|
Lonza™
53749 |
18 cm | 16 cm |
2165.00 EUR
100 sheets |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11507755
|
Lonza™
53740 |
16.5 m | 10.2 cm |
1410.00 EUR
1 roll |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11537755
|
Lonza™
53748 |
20.5 cm | 11 cm |
2525.00 EUR
Pack of 100 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||||
11517755
|
Lonza™
53745 |
12.5 cm | 11 cm |
1345.00 EUR
100 sheets |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
11587755
|
Lonza™
53761 |
25.8 cm | 12.4 cm |
2405.00 EUR
100 sheets |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11567755
|
Lonza™
53759 |
24.5 cm | 12.5 cm |
2300.00 EUR
100 sheets |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
11527755
|
Lonza™
53746 |
15 cm | 10 cm |
1465.00 EUR
Pack of 100 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
Description
- Permanently attaches to gels during casting
- Makes gels easier to handle
- Helps gels retain their original dimensions during staining and drying
- Available as precut sheets or rolls
Note:polyester films will not transmit light of less than 310nm and will fluoresce at higher wavelengths
Specifications
Agarose Gel Film | |
Polyester | |
0.02 cm |
Agarose Gel electrophoresis, immunodiffusion, fixing, staining, destaining and drying procedures | |
0.007 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title