missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Round Stainless Steel Pipette Boxes
Sterilize and store pipettes in a secure, stainless steel box. Bochem™ Round Stainless Steel Pipette Boxes are tube-shaped and include a silicone-covered bottom and lid.
109.00 EUR - 112.00 EUR
Specifications
Material | 18/10 Stainless Steel, Silicone |
---|---|
For Use With (Equipment) | Glass pipets |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||||
10302901
|
Bochem™
8982 |
65mm | 380mm |
112.00 EUR
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
10702512
|
Bochem™
8984 |
80mm | 380mm |
112.00 EUR
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
10129550
|
Bochem™
8983 |
65mm | 450mm |
109.00 EUR
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
Description
- 18/10 stainless steel construction.
- Silicone-covered bottom and lid.
- Sterilizable up to 205°C.
- Rotating the lid opens or closes the box.
Specifications
18/10 Stainless Steel, Silicone | |
Glass pipets |