missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Sephadex™ G-25

Used in affinity chromatography, protein chromatography and gel filtration chromatography. Sephadex™ G-25 is a gel filtration medium that has been used to study the acceleration of diabetic wound healing and the treatment of epithelial damage.

102.00 EUR - 913.00 EUR

Specifications

Flow Rate 100 to 150 cm/hr.
Product Type Sephadex G-25 Media
Format Powder
Content And Storage Store at Room Temperature (15°C to 30°C)
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11425222
View Documents
MP Biomedicals™
0219525410
10 g
102.00 EUR
10g
Please to purchase this item. Need a web account? Register with us today!
11435222
View Documents
MP Biomedicals™
0219525450
50 g
472.00 EUR
50g
Estimated Shipment: 29-04-2025
to see stock.
Add to basket
 
11445222
View Documents
MP Biomedicals™
0219525480
100 g
913.00 EUR
100g
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Gel filtration medium used in affinity chromatography, protein chromatography and gel filtration chromatography
  • Has been used to study the acceleration of diabetic wound healing and the treatment of epithelial damage
Specifications

Specifications

100 to 150 cm/hr.
Sephadex G-25 Media
Powder
Store at Room Temperature (15°C to 30°C)
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ Sephadex™ G-25

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.