missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port
Access port with silicone plug for use with KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, and KBF 1600.
505.00 EUR - 943.00 EUR
Specifications
For Use With (Equipment) | KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, KBF 1600 |
---|---|
Material | Silicone |
Type | Access Port |
Product Code | Brand | Port Size | Ports | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Ports | Price | Quantity & Availability | |||||
30238232
|
BINDER™
8012-2481 |
30 mm | 1 on Left Side |
505.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30238330
|
BINDER™
8012-2482 |
50 mm | 1 on Left Side |
589.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30238375
|
BINDER™
8012-2483 |
100 mm | 1 on Left Side |
943.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30238344
|
BINDER™
8012-2484 |
30 mm | 1 on Right Side |
505.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30238259
|
BINDER™
8012-2485 |
50 mm | 1 on Right Side |
589.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30238256
|
BINDER™
8012-2486 |
100 mm | 1 on Right Side |
943.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30238361
|
BINDER™
8012-2487 |
50 mm | 1 on Top |
589.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30238210
|
BINDER™
8012-2488 |
100 mm | 1 on Top |
943.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
30238332
|
BINDER™
8012-2499 |
30 mm | 1 on Top |
505.00 EUR
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
Description
- Round access port with silicone plug
- Choose between 30, 50, or 100 mm plug
- Available on left, right, or top of the chamber
- For use with KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, and KBF 1600
Specifications
KBF 130, KBF 260, KBF 470, KBF 720, KBF 1060, KBF 1600 | |
Silicone | |
Access Port |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Access Port